#4-40 x 1/2 in Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # BULK-SCRW-3925

  • Zoro # G309262489


product price:  $0.24
/ea
Sold in multiples of 5000 for $1,200.00

Key Features

Fillister Head
Phillips Drive
System of Measurement
Inch
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-3925
Zoro #
G309262489
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#4-40
Fastener Length
1/2 in
Drive Size
#1

Details

System of Measurement
Inch
Head Type
Fillister
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.