Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure, 8.30 in D, Hinged WM242008NC

Enclosure, 8.30 in D, Hinged (Discontinued)

  • Mfr # WM242008NC
  • Zoro # G3092677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM242008NC
Zoro #
G3092677
UPC #
639889831285
Country of Origin
Unknown

Dimensions

Height
23.60 in
Depth
8.30 in
Usable Opening Depth
7.25 in
Width
19.70 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Material
Carbon Steel
Metal Gauge
16
Standards
UL Listed, cUL
Series
WM
Includes
Interior Mounting Panel, Accessory Hardware Bag
IP Rating
66
Gasket
Polyurethane
NEMA Rating
3R, 4, 12
Basic Material
Metallic
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Knockouts / No Knockouts
No Knockouts

Description

Hinged Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 8.30 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 23.60 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 7.25 in, Width 19.70 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.