#8-32 x 1 1/8 in Combination Phillips/Slotted Pan Machine Screw, Zinc Plated Steel

  • Mfr # BULK-SCRW-5743

  • Zoro # G309270910


product price:  $0.20
/ea
Sold in multiples of 5000 for $1,000.00

Key Features

Pan Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-5743
Zoro #
G309270910
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#8-32
Fastener Length
1 1/8 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.