M3-0.50 x 18 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # BULK-SCRW-9297

  • Zoro # G309276776


product price:  $0.21
/ea
Sold in multiples of 1500 for $315.00

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-9297
Zoro #
G309276776
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M3-0.50
Fastener Length
18 mm
Drive Size
#1

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 965
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.