5/16"-18 x 1 1/2 in Phillips Truss Machine Screw, Zinc Black Steel

  • Mfr # BULK-SCRW-8619

  • Zoro # G309279272


product price:  $1.15
/ea
Sold in multiples of 1000 for $1,150.00

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Drive Size
#4
Material
Steel
Finish
Zinc Black
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-8619
Zoro #
G309279272
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
1 1/2 in
Drive Size
#4

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Black
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.