Preformed Clamp, Lip-Lock, SS
Mfr # JS2559
Zoro # G309483754
product price:Â $5.59
/eaKey Features
Band Material
Stainless Steel
Features
For Environment
Corrosive Environments
Band Thickness
0.025 in
Resistance Properties
Corrosion Resistant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JS2559
Zoro #
G309483754
UPC #
-
Country of Origin
United States
Dimensions
Band Thickness
0.025 in
For Maximum Outside Diameter
3 1/4 in
For Minimum Outside Diameter
9/16 in
Clamp Maximum Inside Diameter
3 1/2 in
Band Width
3/8 in
Details
Item
Preformed Clamp
Band Material
Stainless Steel
Features
For Environment
Corrosive Environments
Resistance Properties
Corrosion Resistant
For Use On
Hose Assembly
Compatible Install Tool
C00169, C00269, J00169, J05069, S35099, S75099
Band Clamp Type
Lip-Lock
Clamp Type
Band Clamp
Band Wrapping
Double Wrapped
Band Material Grade
201
Band Material Finish
Stainless Steel
Reusable Clamp
No
Buckle Material Grade
201
Series
Junior
Buckle Material
Stainless Steel
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3 1/4 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.