Preformed Clamp, Lip-Lock, SS

  • Mfr # JS2339

  • Zoro # G309483778


product price:  $5.19
/ea

Key Features

Band Material
Stainless Steel
Features
Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
Clamp Type
Band Clamp
For Environment
Corrosive Environments
Clamp Maximum Inside Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JS2339
Zoro #
G309483778
UPC #
-
Country of Origin
Multiple

Dimensions

Clamp Maximum Inside Diameter
1 1/2 in
For Maximum Outside Diameter
2 1/4 in
For Minimum Outside Diameter
1 in
Band Width
1/2 in
Band Thickness
0.03 in

Details

Item
Preformed Clamp
Band Material
Stainless Steel
Features
Junior Smooth ID Clamps Use a Lip Wrap Buckle Rather than a Punch Style Buckle Where the Punch Could Result in Damage to the Fittings, Smooth Inside Diameter Provides 360 Degrees of Uniformed Clamping Surface to Prevent Leak Paths and a Lower Buckle Profile Reduces the Risk of Snags and Injuries When Dragging Industrial Hoses, Superior Strength
Clamp Type
Band Clamp
For Environment
Corrosive Environments
Series
Junior
Band Clamp Type
Lip-Lock
Buckle Material Grade
201
For Use On
Hose Assembly
Band Material Grade
201
Buckle Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Band Material Finish
Stainless Steel
Compatible Install Tool
C00169, C00269, J00169, J05069, S35099, S75099
Reusable Clamp
No
Band Wrapping
Double Wrapped

Description

Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Type Band Clamp, For Use On Hose Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.