20 in x 18 in x 16 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11A804
Zoro # G3095255
product price:Â $3.55
/ea
Sold in multiples of 10 for $35.50
Key Features
Inside Length
20 in
Inside Height
16 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11A804
Zoro #
G3095255
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
20 in
Inside Width
18 in
Inside Height
16 in
Outside Width
18 3/8 in
Outside Height
16 5/8 in
Outside Length
20 3/8 in
Wall Thickness
1/8 in
Inside LxWxH
20x18x16
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 20 in, Inside Width 18 in, Inside Height 16 in, 20x18x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 in, Outside Width 18 in, Outside Height 16 in, 20 3/8x18 3/8x16 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.