18 in x 18 in x 16 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 11A776

  • Zoro # G3095410


product price:  $2.79
/ea
Sold in multiples of 20 for $55.80

Key Features

Inside Length
18 in
Inside Width
18 in
Inside Height
16 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11A776
Zoro #
G3095410
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
18 in
Inside Width
18 in
Inside Height
16 in
Outside Width
18 5/16 in
Outside Height
16 5/8 in
Wall Thickness
3/16 in
Outside Length
18 5/16 in
Inside LxWxH
18x18x16

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Small Electronics and Other Medium Weight Items
Capacity
5184 cu. in.
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 16 in, 18x18x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 5/16 in, Outside Width 18 5/16 in, Outside Height 16 in, 18 5/16x18 5/16x16 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.