12" Top Handle Chainsaw Chain

  • Mfr # 49-16-2742

  • Zoro # G309575626


product price:  $29.97
/ea

Key Features

Bar Length
12 in
File Size
5/32 in
Gauge
0.04 in
Pitch
0.325 LP
Number of Links
51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2742
Zoro #
G309575626
UPC #
045242636518
Country of Origin
China

Dimensions

Bar Length
12 in
File Size
5/32 in
Compatible Bar Length
12 in

Details

Item
Chainsaw Chain
Gauge
0.04 in
Pitch
0.325 LP
Number of Links
51
Includes
12 in Top Handle Chainsaw Chain (49-16-2742)
Compatible Chainsaw Manufacturer
Milwaukee
Sharpening Stone Included
No Sharpening Stone Included
Product Type
Chainsaw Chain

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 12 in, Pitch 0.325 LP, Gauge 0.04 in, Number of Links 51, File Size 5/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.