Lever Lockset, Mechanical, Passage

  • Mfr # MLX01-SR-613E

  • Zoro # G309616053


product price:  $81.69
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLX01-SR-613E
Zoro #
G309616053
UPC #
00197163089475
Country of Origin
United States

Dimensions

Required Door Thickness
2 1/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Style
SR Sierra
Lockset Finish
Zinc Dichromate
Keyway Type
Schlage CS
Key Type
Not Keyed
Standards
ANSI/BHMA, CULFF-H-106C, UL Listed
Strike Type
ANSI
Strike Dim.
4 7/8 in
Number of Keys
2
Item
Door Lockset
Backset
2 3/4 in
Number of Pins
6
Features
Freewheeling Lever
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Schlage CS Keyway; SFIC; SIC
Key Material
Brass
Ligature Resistant
No
ADA Compliant
Yes
Location Type
Commercial
For Use With
Label Single Swinging Doors
Fire Rating - Door Hardware
3 hr
Hand Orientation
Non-Handed
Lockset Style
SR Sierra
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Bronze
Performance Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Application
Commercial, Hotels, Office, Restaurants
Lockset Type
Mechanical
Lockset Function ANSI Code
F75
ANSI Grade
2

Description

Lever Lockset,Mechanical,Passage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.