
OSHA WARNING Sign, Accumulator Is Under High Pressure, 10in X 7in Decal, 7" W, 10" L, Landscape
Mfr # OS-WS-D-710-L-11968
Zoro # G309700059
product price:Â $6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
Legend
Accumulator Is Under High Pressure With Symbol
Width
7"
Sign Material
Decal
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OS-WS-D-710-L-11968
Zoro #
G309700059
UPC #
713339518688
Country of Origin
United States
Dimensions
Width
7"
Thickness
0.1"
Length
10"
Details
Item
OSHA WARNING
Legend
Accumulator Is Under High Pressure With Symbol
Sign Material
Decal
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Double Sided
No
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.