1" Female Coupler x FNPT 316 SS Coupler

  • Mfr # 3LW99

  • Zoro # G3097157


product price:  $39.49
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
316 Stainless Steel
Coupling Type
Type D
Connection Type
NPT
Coupler Size
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3LW99
Zoro #
G3097157
UPC #
190735931219
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
1"
Pipe Size
1"
Overall Length
2-13/32"
Coupling Size
1"
Socket Inside Diameter
1 15/32 in
Hose Fitting Size
1 in
Thread Size
1"-11-1/2
Socket"side Diameter
1-15/32"
Pipe Size - Pipe Fitting
1"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type D
Connection Type
NPT
Max. Pressure
250 psi
Standards
A-A-59326D
Gasket Material
Buna-N
Fitting Type
FNPT
Max. Working Pressure @ 70 F
250 psi
Hose Fitting Gender
Female
Includes Locking Arm
Yes
Coupling Component
Socket
Basic Pipe Fitting Material
Metal
For Hose I.D.
1"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Female Coupler x FNPT
Type
D
Connection
Female Coupler x FNPT
Material of Construction
316 Stainless Steel

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type D, Coupling Size 1 in, Female, Connection Type NPT, Hose Fitting Size 1 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 15/32 in, Gasket Material Buna-N, Overall Length 2 13/32 in, Includes Locking Arm Yes, Thread Size 1 in -11-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.