Electrical Box, 30.3 cu in, Square Box Type, 2 Gangs, Galvanized Steel, Square Shape

  • Mfr # 248

  • Zoro # G3097211


product price:  $7.89
/ea

Key Features

Capacity
30.3 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248
Zoro #
G3097211
UPC #
050169002483
Country of Origin
Multiple

Dimensions

Overall Width
4 in
Overall Depth
2 1/8 in
Conduit Size
1/2 in, 3/4 in
Nominal Length
4"
Nominal Width
4"
Nominal Depth
2-1/8"
Height
4 in
Overall Height
4 in
Box Depth
2 1/8 in
Box Height
4 in
Box Width
4 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Shape
Square
Color
Silver
Number of 1/2 In. Back Knockouts
1
Number of 3/4" Side Knockouts
2
Standards
UL Listed
Clamp Type
AC Clamps, FMC Clamps, MC Clamps
Number of 1/2 In. Side Knockouts
6
Features
Welded steel construction; 4 in. square x 2-1/8 in. deep; Cable clamps suitable for use with steel and alum armored cable, MCI cable, MCI-A cable, and flexible conduit; TKO® Knockouts allow for design and installation flexibility; Supplied with five 1/2 in. and two 1/2-3/4 in. TKO® knockouts; Combination Phillips/slotted screw heads; 30.3 cu. in. capacity; Acceptable for use in 2-hour fire rated wall
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Wiring System
Armored Cable/Metal Clad/MCI-A/Flex
Standard
UL Listed
Fire Resistance
Yes
Number of 3/4 in Side Knockouts
2
Number of 1/2 in Back Knockouts
1
Number of 1/2 in Side Knockouts
6

Description

Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type Not Applicable, Capacity 30.3 cu in, Material Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 6, Clamp Type AC Clamps, FMC Clamps, MC Clamps, Number of 3/4 In. Side Knockouts 2, Nominal Depth 2 1/8 in, Nominal Length 4 in, Nominal Width 4 in, Color Gray, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.