
Men's Aluminum Toe Athletic Work Shoe, Black, Blue, 8.5, Medium, N1461 (Discontinued)
- Mfr # N1461-8.5M
- Zoro # G309755905
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1461-8.5M
Zoro #
G309755905
UPC #
617420217781
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
Medium
Details
Item
Athletic Work Shoe
Toe Type
Aluminum
Gender
Men's
Color
Black, Blue
Style Number
N1461
Waterproof
No
Outsole Material
Rubber
Midsole Material
EVA
Insulated
No
Liner Material
Textile
Upper Material
Leather, Textile
Standards
IC EH SR
Footwear Closure Type
Lace
Insole Material
PU Foam
Description
Size 8.5 URBAN AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.