Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, White, Pk500

  • Mfr # 9542500DX

  • Zoro # G3097762


product price:  $40.15
/pk 500, $0.08/ea

Key Features

Disposable Foodware Capacity
12 oz, 20 oz
Disposable Foodware Color
White
Material
Plastic
Basic Foodware Material
Plastic
Capacity
10 oz, 12 oz, 16 oz, 20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9542500DX
Zoro #
G3097762
UPC #
078731919083
Country of Origin
Multiple

Dimensions

Diameter
3 5/8 in
Height
3/4 in

Details

Item
Disposable Hot Cup Lid
Disposable Foodware Capacity
12 oz, 20 oz
Disposable Foodware Color
White
Material
Plastic
Basic Foodware Material
Plastic
Capacity
10 oz, 12 oz, 16 oz, 20 oz
Color
White
Fits Cup No.
2340SPATH, 2340SPLA, 2340SW, 2342DJ, 2342W, 2346DJ, 2346PLA, 2346W, 2350DJ, 2350PLA, 5310BE, 5310WM, 5342BE, 5342CD, 5342CDSBP, 5342DX, 5342W, 5342WM, 5356BE, 5356CD, 5356W, 5356WM, 92959, 92961, Mfr. No. 2340SDJ
Disposable Lid Type
Dome, Sip Through
For Use With
5342DX, 5356DX, VIRECO-01-12-C
Hot or Cold Lid
Hot Cup
Compostable
Not Compostable
FSC Certified
No
BPI Certified
No
Bio-Based
No
Maximum Cup Capacity
20 oz
Compatible Manufacturer Cup Part Number
2340SDJ, 2340SPATH, 2340SPLA, 2340SW, 2342DJ, 2342W, 2346DJ, 2346PLA, 2346W, 2350DJ, 2350PLA, 5310BE, 5310WM, 5342BE, 5342CD, 5342CDSBP, 5342DX, 5342W, 5342WM, 5356BE, 5356CD, 5356W, 5356WM, 92959, 92961
SFI Certified
No
Recyclable
No
Maximum Capacity
20 oz
Compatible Cup Type
Hot Cup
Lid Type
Dome
Reclosable
No
Vented
Yes
Minimum Cup Capacity
10 oz
USDA Certified Bio-based Products
No

Description

Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 2340SDJ, 2340SPATH, 2340SPLA, 2340SW, 2342DJ, 2342W, 2346DJ, 2346PLA, 2346W, 2350DJ, 2350PLA, 5310BE, 5310WM, 5342BE, 5342CD, 5342CDSBP, 5342DX, 5342W, 5342WM, 5356BE, 5356CD, 5356W, 5356WM, 92959, 92961, Compostable Not Compostable, Diameter 3 5/8 in, FSC Certified No, Height 3/4 in, Material Plastic, Maximum Cup Capacity 20 oz, Reclosable No, Recyclable No, SFI Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.