
Shower Head, Brushed Brass, Wall Mount
Mfr # KX8227
Zoro # G3098727
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Material
Plastic
Length
11.44
Width
11.44
Height
2.56
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KX8227
Zoro #
G3098727
UPC #
663370755897
Country of Origin
China
Dimensions
Length
11.44
Width
11.44
Height
2.56
Depth
11-7/16"
Face Dia.
9-7/8"
Item Length (Inch)
11.44
Item Height (Inch)
2.56
Item Width (Inch)
11.44
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 130 water channels, the Claremont 12" square showerhead will rejuvenate both your body and soul. The rain drop technology coupled with the 12" diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.