20 in x 20 in x 25 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 10Y705
Zoro # G3099330
product price:Â $6.59
/ea
Sold in multiples of 10 for $65.90
Item requires special delivery charges. A $4.50 per item surcharge will be applied.
Key Features
Inside Width
20 in
Inside Height
25 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10Y705
Zoro #
G3099330
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
20 in
Inside Width
20 in
Inside Height
25 in
Outside Width
20 3/8 in
Outside Height
25 5/8 in
Wall Thickness
1/8 in
Outside Length
20 3/8 in
Inside LxWxH
20x20x25
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 25 in, 20x20x25 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 in, Outside Width 20 in, Outside Height 25 in, 20 3/8x20 3/8x25 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.