Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L

  • Mfr # BULK-BOLT-3629

  • Zoro # G309939756


product price:  $1.35
/ea
Sold in multiples of 400 for $540.00

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Head Width
16.865 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-3629
Zoro #
G309939756
UPC #
197666819913
Country of Origin
China

Dimensions

Thread Size
M10
Fastener Length
30 mm
Head Width
16.865 mm
Head Height
6.400 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
UNC
Tensile Strength
120,350 psi

Description

Hex Cap Screw, Class 8.8 Steel Zinc, M10 x 30 mm, Fully Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.