IMC Coupling, 3/4 in, Threaded, Bronze, Plain, Natural

  • Mfr # EXLK-210

  • Zoro # G3099671


product price:  $281.99
/ea
Sold in multiples of 5 for $1,409.95
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/4 in
Connection Type
Threaded
Material
Bronze
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EXLK-210
Zoro #
G3099671
UPC #
781381327954
Country of Origin
Mexico

Dimensions

Trade Size
3/4 in
Overall Length
15-1/2 in
Length
15-1/2"
Flex Length
10 in
Thread Size
3/4 in
Hub Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Overall Length - Flexible Coupling
15 1/2 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Bronze
Finish
Plain
Color
Natural
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application
Used In Areas Where Vibration and/or Movement is a Problem
Ends - Hazardous Fittings
3/4 in FNPT x 3/4 in MNPT
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886
Includes
(1) Removable Male Nipple
Insulated
Yes
Hazardous Location
Yes
Series
EXLK
Thread Gender
Female to Male
Thread Type
NPT
Connection Orientation
Multi-Angle
Weight
2.38 lb
Conduit Fitting Material
Bronze with Brass Core
Fitting Sub-Category
Couplings
Item - Conduit Fitting
Flexible Coupling
Connection
Male to Female

Description

Haz Loc Flex Coupling, Trade Size 3/4 in, Flex Length 10 in, Overall Length 15 1/2 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.