Not Graded, M6 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 50 PK
Mfr # HC3XX06090-050P1
Zoro # G309985500
product price:Â $43.65
/pk 50, $0.87/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M6
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HC3XX06090-050P1
Zoro #
G309985500
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M6
Fastener Length
90 mm
Head Width
10 mm
Overall Length
90 mm
Min. Thread Length
90 mm
Drive Size
10 mm
Head Height
3.85 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 267
Item
Hex Head Cap Screw
Thread Type
Metric
Thread Pitch
1 mm
Tensile Strength
101,500 psi
Dimensional Standards
Din 933
Material Quality Standards
DIN 267
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 90 mm, Head Height 3.85 mm, Head Width 10 mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.