Spiral Point Tap, M10-1.50, Bottoming, 3 Flutes

  • Mfr # C83345

  • Zoro # G310037137


product price:  $21.59
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Thread Pitch
1.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C83345
Zoro #
G310037137
UPC #
697334036753
Country of Origin
United States

Dimensions

Tap Thread Size
M10-1.50
Thread Length
31.75 mm
Thread Size
M10-1.50
Shank Dia.
9.68 mm
Overall Length
74.61 mm
Drill Bit Size
10.00 mm
Square Size
11.11 x 7.26 mm
Tap Length Standard
USCTI
75% Thread Drill Size
8.50 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Thread Pitch
1.50 mm
Thread Limit
D6
Tap Material
High Speed Steel
Measurement System
Metric
Tap Finish
Bright (Uncoated)
Thread Standard
Metric
Standards
USCTI Table 302A
Class of Fit
2B
Tap Shank Standard
USCTI
Features
General Purpose
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Primary Material Application
Non-Ferrous (Aluminum), Steel

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.