Fire Barrier Sealant, 29 oz., Red

  • Mfr # SSS129

  • Zoro # G3100431


product price:  $48.19
/ea

Key Features

Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
FM Approved, UL Classified
Usage Location
Head of Wall, Through Penetrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSS129
Zoro #
G3100431
UPC #
730573011294
Country of Origin
United States

Dimensions

Container Size
29 oz
Overall Length
11 in

Details

Item
Fire Barrier Sealant
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
FM Approved, UL Classified
Usage Location
Head of Wall, Through Penetrations
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Expansion Temperature
230 Degrees F
For Material Type
All Common Construction Surfaces
Series
SSS
Resistance Properties
Meets LEED v3, no asbestos, no inorganic fibers, no PCB's, Non-halogented, water resistant
Container Type
Cartridge
Application Method
Hand
For Use On
Blank opening, Busways, Cable Trays, Cables, Duct, Head of Wall, Metal Pipe, Multi Pen, Plastic Pipes
Drying Time
2 hr
Maximum Application Temperature
100 Degrees F
Minimum Service Temperature
-10 Degrees F
Expansion Volume
8X
For Location
Through Penetrations
Flame Spread Rating
Class A
Paintable
Yes
Watertight
Yes
Formulation
Latex Based
Density
12.03 lb/gal
Fire Resistance Type
Intumescent
Shelf Life
2 yr
Maximum Service Temperature
185 Degrees F
Intumescent
Yes
Smoke Developed Index
0
Non-Toxic
No
Firestop Type
Sealant/Caulk
STC Rating
62
Flame Spread Index
0
Minimum Application Temperature
35 Degrees F

Description

Fire Barrier Sealant, Application Method Hand, Color Red, Container Size 29 oz, Container Type Cartridge, Drying Time 2 hr, Expansion Temperature 230 Degrees F, Expansion Volume 8X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Blank opening, Busways, Cable Trays, Cables, Duct, Head of Wall, Metal Pipe, Multi Pen, Plastic Pipes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.