File Box, Corrugated Fiberboard, 12 in W, 24 in D, 10 in H, Lift-Off Locking Lid Closure

  • Mfr # 00701

  • Zoro # G3100544


product price:  $97.99
/pk 12, $8.17/ea
Free Shipping & Returns

Key Features

File Size
Letter
Height
10 in
Closure
Lift-Off Locking Lid
Width
12 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00701
Zoro #
G3100544
UPC #
077511007019
Country of Origin
United States

Dimensions

File Size
Letter
Height
10 in
Width
12 in
Depth
24 in
Overall Width
12 in
Overall Height
10 in
Overall Depth
24 in

Details

Item
File Box
Closure
Lift-Off Locking Lid
Color
Blue, White
Material
Corrugated Fiberboard
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Stacking Capacity
650 lb
Lid Closure Style
Lift-Off Locking Lid

Description

File Box, File Size Letter, Height 10 in, Width 12 in, Depth 24 in, Stacking Capacity 650 lb, Color Blue, White, Lift-Off Locking Lid Closure, Material Corrugated Fiberboard, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.