Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Storage & Workspace
  4. /
  5. Lockers
  6. /
  7. Bulk Storage Lockers
  8. /
  9. 12 in W, 12 in D, 72 in H, Steel
Adiroffice 12 in W, 12 in D, 72 in H, Steel ADI629-201-MGRN - main

Adiroffice

12 in W, 12 in D, 72 in H, Steel

  • Mfr # ADI629-201-MGRN

  • Zoro # G310083592


product price: $372.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

  • Overall Width 12 in
  • Overall Depth 12 in
  • Overall Height 72 in
  • Locker Material Steel
  • Color Misty Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Adiroffice
  • MFR # ADI629-201-MGRN
  • Zoro # G310083592
  • UPC #
    840309407618
  • Country of Origin Viet Nam
  • Category Bulk Storage Lockers

Dimensions

Overall Width 12 in
Overall Depth 12 in
Overall Height 72 in

Details

Locker Material Steel
Color Misty Green

Description

Our Large Single Door Locker is the ultimate storage solution for schools, breakrooms, changing rooms and much more. Crafted from high-quality steel, this locker is built to last and withstand the test of time. It is available in seven vibrant colors, making it a stylish addition to any office or school environment. With ample storage space for textbooks, clothes, personal belongings, and more, this locker ensures that your items are always organized and secure. Each locker door can be locked independently with included keys or accompanying locks, providing optimal security for your peace of mind. The minimalist design of our locker makes it suitable for a wide range of spaces. They all come equipped with coat and bag hooks, making organization easy and accessible. Proper air circulation with vented doors, keeping your items fresh and dry all day long. Additionally, each door features a metal nameplate that can be used for locker assignments or personalization. Assembling the locker is a breeze too with complete instructions and installation guidance. Our Large Single Door Locker caters to the needs of individuals who value quality, functionality, and style. Choose them for a premium storage solution that is both practical and fashionable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, Clear, 4 in H, 6 5/8 in W, 17 7/8 in L (QSB104CL)
  • TENNSCO Shelving Storage Cabinet, 66 in H, 36 in W, 18 in D, Swing, Keyed, Black, 4 Shelves, 0 Drawers (6618DHBK)
  • GLOBAL INDUSTRIAL 18D X 8H Divider for Wire Shelves (AD818C)
  • QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene/Polyethylene, Black, 4 in H, 2 3/4 in W, 11 5/8 in L (QSB100BR)
  • ADIROFFICE 15 in W, 15 in D, 24 in H, Steel (ADI629-02-B-W-PKG-4)
  • ADIROFFICE 12 in W, 12 in D, 72 in H, Steel (ADI629-204-BLK-4PK)
  • ADIROFFICE 12 in W, 12 in D, 72 in H, Steel (ADI629-203-B-W-PKG-2)
  • ADIROFFICE 15 in W, 15 in D, 24 in H, Steel (ADI629-02-B-W)
  • ADIROFFICE 12 in W, 12 in D, 72 in H, Steel (ADI629-201-RED-4PK)
  • ADIROFFICE 12 in W, 12 in D, 72 in H, Steel (ADI629-203-RED-2PK)
  • ADIROFFICE 12 in W, 12 in D, 72 in H, Steel (ADI629-204-BLU-4PK)
  • ADIROFFICE 12 in W, 12 in D, 72 in H, Steel (ADI629-204-B-W)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc