Glass Door Hinge, Steel, Weld-On Mounting, 5/8 in Leaf W x 1 11/32 in Leaf H, Chrome

  • Mfr # GH-34/0/CR-P

  • Zoro # G3103615


product price:  $11.25
/ea

Key Features

Corners
Round
Door Leaf Height
1 11/32 in
Door Leaf Thickness
0.078 in
Door Leaf Width
53/64 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH-34/0/CR-P
Zoro #
G3103615
UPC #
-
Country of Origin
Japan

Dimensions

Door Leaf Height
1 11/32 in
Door Leaf Thickness
0.078 in
Door Leaf Width
53/64 in
Pin Dia.
13/64 in
Required Door Thickness
5/32 in
Frame Leaf Height
1 11/32 in
Frame Leaf Width
5/8 in
Frame Leaf Thickness
0.078 in
Overall Width
1 1/4 in
Door Thickness - Minimum
5/32 in
Pin Diameter
13/64 in
Door Thickness - Maximum
15/64 in

Details

Corners
Round
Finish
Chrome
Holes per Leaf
2
Load Capacity
8.8 lb
Material
Steel
Mounting
Weld-On
Orientation
Non Handed
Range of Motion
100 Degrees
Features
Hinge for Glass/Acrylic Doors; 17-3/4" Door Width; 27-9/16" Door Height
Item
Glass Door Hinge
Ligature Resistant
No
Pin Type
Nonremovable
Pin Material
Steel
Holes
With
Hardware
Included
Standards
BHMA/ANSI NO: C07032
Includes
Screws, Washers
Hand Orientation
Non-Handed
Corner Type
Round
Number of Holes per Leaf
2
Range of Motion - Maximum
100 Degrees
Mounting Style
Half Mortise
ANSI/BHMA Finish
Bright Chromium-Plated
Removable Pin
No
Includes Hardware
Hardware Not Included

Description

Glass Door Hinge, Steel Material, Chrome Finish, 8.8 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 100 Degrees Range of Motion, Orientation Non Handed, 1 11/32 in Door Leaf Height, 1 11/32 in Frame Leaf Height, 53/64 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.078 in Door Leaf Thickness, 0.078 in Frame Leaf Thickness, 5/32 in Required Door Thickness, Rounded Corners, Included Hardware, Weld-On Mounting, 13/64 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products