Rocker Switch, SPST, 2 Connections

  • Mfr # RA911VBB1VXG

  • Zoro # G3103694


product price:  $2.99
/ea

Key Features

Mounting Hole
0.470 in x 1.070 in
Number of Connections
2
Terminals
0.250 in Quick Connect Tab
Body Color
Black
Switch Function
ON/OFF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RA911VBB1VXG
Zoro #
G3103694
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Width
0.48 in
Mounting Hole Length
1.07 in

Details

Item
Rocker Switch
Mounting Hole
0.470 in x 1.070 in
Number of Connections
2
Terminals
0.250 in Quick Connect Tab
Body Color
Black
Switch Function
ON/OFF
Contact Form
SPST
AC Contact Rating
10 A @ 250 V, 16 A @ 125 V
Switch Color
Black
HP
3/4 hp
Standards
CSA, UL Listed
Product Type
Rocker Switch
Series
R
NEMA Enclosure Rating
No Enclosure
Lamp Module Type
No Lamp Module Included
Terminal Connection Type
0.25 in Quick Connect Tab
Includes Lens
No Lens Included
Number of Positions
2
Includes Lamp Module
No Lamp Module Included
Horsepower
3/4 hp
Lamp Type
No Lamp Module Included
Operator Illumination
Non-Illuminated
Switch Function Configuration
Off/On

Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.470 in x 1.070 in, AC Contact Rating 10 A @ 250 V, 16 A @ 125 V, DC Contact Rating Not Applicable, HP 3/4 hp, Body Color Black, Switch Color Black, Standards CSA, UL Listed, IP Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.