Chemical Resistant Gloves, PVC, 11.5 in L, 118.0 mil, Tan, L, 12 PK

  • Mfr # 6710T

  • Zoro # G3104827


product price:  $90.99
/pk 12, $7.58/ea
Free Shipping & Returns

Key Features

Color
Tan
Glove Size
L
Glove Materials
PVC
Glove Length
11.5 in
Glove Thickness
118.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6710T
Zoro #
G3104827
UPC #
045143671007
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Glove Length
11.5 in
Glove Thickness
118.0 mil
Length
11-1/2"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Tan
Glove Materials
PVC
Cuff Style
Safety
Glove Texture
Sandy Finish
Glove Liner Material
Foam
Supported / Unsupported
Unsupported
Glove Texture Location
Smooth
Application
Cold Storage Appilcations, Food Processing, Transportation, Warehouse, Farming, Material Handling, Propane Delivery
Resists
Abrasion, Chemicals, Oils
ANSI/ISEA Abrasion Level
Not Rated
Special Features
Actifresh; Standard Finger; Hemmed; Double Dip; Non-Sterile
Silicone-Free
No
Insulated
Yes
Coating Material
PVC
Thumb Style
Wing
Glove Coating Material
PVC

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.