Chem-Tech Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 20 mil, Yellow, L, 1 PR

  • Mfr # 6845

  • Zoro # G3104845


product price:  $6.19
/pr

Key Features

Color
Yellow
Size
L
Glove Size
L
Glove Materials
Natural Rubber Latex
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6845
Zoro #
G3104845
UPC #
045143068456
Country of Origin
Multiple

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
20 mil
Length
12"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Crinkle
Series
Chem-Tech
Standards
ANSI/ISEA 105:2016
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
Not Tested
Application
Automotive, Farming, Landscaping, Sheet Metal Industry
Glove Texture Location
Fully
Special Features
Standard Finger; Single Dip; Non-Sterile
Glove Liner Material
Cotton Interlock
Biodegradable
Non-Biodegradable
Dual Layer
Dual Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Brand and Series
MCR Safety Chem-Tech
Accelerator Free
Contains Accelerators
Glove Construction
Rubber
Chlorinated/Non Chlorinated
Non-Chlorinated
Max. Temp.
500 Degrees F
Insulated
Not Insulated
Glove Hand Style
Left and Right
Anti-Static
Anti-Static Not Included
Triple Layer
Triple Layer Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Silicone-Free
Silicone-Free
Sterile/Non-Sterile
Non-Sterile
EN ISO 374 Chemical Rating
Not Rated
ANSI/ISEA Heat Level
4
Thumb Style
Wing
Glove Coating Material
Latex
Coating Material
Latex
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Fully, 20 mil, 12 in, Cuff Gauntlet, Lining Interlock, Glove Size L, Color Yellow, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.