1/2 in Drive Impact Socket Bit 3/8 in, SAE

  • Mfr # 4LZE1

  • Zoro # G3104981


product price:  $6.55
/ea

Key Features

SAE or Metric
SAE
Finish
Manganese Phosphate
Tip Type
Hex
Category Type
Socket Bits
Standards
ANSI Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LZE1
Zoro #
G3104981
UPC #
190735854822
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Overall Length
3 1/32 in
Size
3/8 in
Socket Depth
Standard
Tip Size
3/8 in
Bit Length
63/100 in
Socket Size
3/8 in

Details

Item
Impact Socket Bit
SAE or Metric
SAE
Finish
Manganese Phosphate
Tip Type
Hex
Category Type
Socket Bits
Standards
ANSI Standard
Number of Points
6
Measurement Type
SAE
Drive Type
Impact
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Yes
Locking
Yes
Magnetized Tip
No
Tip Style
Hex
Insulated
No
Replaceable Insert
No
Impact Rated Status
Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Locking
Locking Included
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated

Description

Impact Socket Bit, Replaceable Insert No, SAE, Tip Size 3/8 in, Tip Style Hex, Overall Length 3 1/32 in, Drive Size 1/2 in, Socket Depth Standard, Chrome Molybdenum Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.