5290P Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 18 mil, Yellow, L, 1 PR

  • Mfr # 5290P

  • Zoro # G3105159


product price:  $1.45
/pr
Sold in multiples of 12 for $17.40

Key Features

Color
Yellow
Size
L
Glove Size
L
Glove Materials
Natural Rubber Latex
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5290P
Zoro #
G3105159
UPC #
045143529094
Country of Origin
Sri Lanka

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
18 mil
Length
12"
Size - Numeric
9 1/2

Details

Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Straight
Glove Texture
Honeycomb
Series
5290P
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
Not Tested
Application
Bottling, Canning, Dairy, Food Processing
Glove Texture Location
Palm and Fingers
Special Features
Standard Finger; Single Dip; Non-Sterile
Glove Hand Style
Left and Right
Silicone-Free
Silicone-Free
EN 388 Impact Rated
Not EN 388 Impact Rated
Brand and Series
MCR Safety 5290P
Anti-Static
Anti-Static Not Included
Sterile/Non-Sterile
Non-Sterile
Accelerator Free
Contains Accelerators
Triple Layer
Triple Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
EN ISO 374 Chemical Rating
Type A - FK MNPT
Glove Construction
Rubber
Biodegradable
Biodegradable
Insulated
Not Insulated
Glove Liner Material
Cotton Flocked
Touchscreen Compatible
Not Touchscreen Compatible
Chlorinated/Non Chlorinated
Non-Chlorinated
Dual Layer
Dual Layer Not Included
Glove Coating Coverage
Full
Thumb Style
Straight
Glove Coating Material
Latex
Coating Material
Latex

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 18 mil, 12 in, Cuff Scallop, Lining Flock, Glove Size L, Color Yellow, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.