5280P Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 18 mil, Yellow, M, 1 PR

  • Mfr # 5280P

  • Zoro # G3105177


product price:  $1.43
/pr
Sold in multiples of 12 for $17.16

Key Features

Color
Yellow
Size
M
Glove Size
M
Glove Materials
Natural Rubber Latex
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5280P
Zoro #
G3105177
UPC #
045143528097
Country of Origin
Sri Lanka

Dimensions

Size
M
Glove Size
M
Glove Length
12 in
Glove Thickness
18 mil
Length
12"
Size - Numeric
8 1/2

Details

Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Straight
Series
5280P
Glove Texture
Honeycomb
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Application
Bottling, Canning, Dairy, Food Processing
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Tested
Triple Layer
Triple Layer Not Included
Accelerator Free
Contains Accelerators
Chlorinated/Non Chlorinated
Non-Chlorinated
Insulated
Not Insulated
Touchscreen Compatible
Not Touchscreen Compatible
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Silicone-Free
Glove Hand Style
Left and Right
Wear-Indicating
Wear-Indicator Not Included
Biodegradable
Biodegradable
Anti-Static
Anti-Static Not Included
Brand and Series
MCR Safety 5290P
Dual Layer
Dual Layer Not Included
EN ISO 374 Chemical Rating
Type A - FK MNPT
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Liner Material
Cotton Flocked
Glove Construction
Rubber
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 18 mil, 12 in, Cuff Scallop, Lining Flock, Glove Size M, Color Yellow, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.