Chemical Resistant Gloves, Nitrile, 11 in L, 18.0 mil, Blue/White, XL, 12 PK

  • Mfr # 9760XL

  • Zoro # G3105770


product price:  $48.29
/pk 12, $4.02/ea

Key Features

Color
Blue/White
Glove Size
XL
Glove Materials
Nitrile
Glove Length
11 in
Glove Thickness
18.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9760XL
Zoro #
G3105770
UPC #
045143164462
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
11 in
Glove Thickness
18.0 mil
Length
11"

Details

Item
Chemical Resistant Gloves
Color
Blue/White
Glove Materials
Nitrile
Cuff Style
Safety
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Application
Agriculture, Carpentry, Construction, Farming, Landscaping, Material Handling, Demolition, Forestry, Lumber Industry
Glove Texture Location
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Glove Liner Material
Jersey
Silicone-Free
No
Glove Texture
Smooth
Latex-Free
Yes

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.