1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-16

  • Zoro # G3106162


product price:  $66.25
/ea

Key Features

Outside Diameter
1/2 in
Wall Thickness
0.049"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.402 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HTM-16
Zoro #
G3106162
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/2 in
Wall Thickness
0.049"
Tube Length
6 ft.
Inside Diameter
0.402 in
Inside Dia.
0.402"
Outside Dia.
1/2"
Outside Dia. Tolerance
+0.010 in /-0.010 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.01 in

Details

Tube Material
304 Stainless Steel
Max. Pressure
3275 psi @ 72 Degrees F
Item
Tubing
Type
Seamless
Standards
ASTM 269
Temp. Range
-425 Degrees to 1500 Degrees F
Industry Application
Food and Beverage, Mechanical, Petrochemical Processing, Pharmaceutical and Chemical
Temper
Annealed
Fabrication
Seamless
System of Measurement
Inch
Material Grade
304
Resistance Properties
Corrosion Resistant
Maximum Operating Pressure
3,275 psi @ 72 Degrees F
Maximum Operating Temperature
1,500 Degrees F
Minimum Operating Temperature
-425 Degrees F
Cleaned and Capped
No
Features
Formability and Ductility
Tube Form
Straight
Material
304 Stainless Steel

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.402 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 3,275 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.049 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.