CP14 Chemical Resistant Gloves, Butyl, 14 in L, 14 mil, Black, L, 1 PR

  • Mfr # CP14L

  • Zoro # G3106181


product price:  $45.79
/pr

Key Features

Color
Black
Size
L
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
14 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP14L
Zoro #
G3106181
UPC #
045143001231
Country of Origin
United States

Dimensions

Size
L
Glove Size
L
Glove Length
14 in
Glove Thickness
14 mil
Length
14"

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Latex-Free
Cuff Style
Beaded
Series
CP14
Glove Texture
Smooth
Standards
EN ISO 374-1:2016/Type A - BCIKLM
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
Not Tested
Glove Texture Location
Fully
Application
First responder, Military, Biological Hazards, Haz Mat, Laboratory Technician, Petrochemical industries
Brand and Series
MCR Safety CP14
Sterile/Non-Sterile
Non-Sterile
Biodegradable
Non-Biodegradable
Anti-Static
Anti-Static Included
Touchscreen Compatible
Not Touchscreen Compatible
Electrostatic Properties
Anti-Static
Glove Liner Material
Unlined
Accelerator Free
Contains Accelerators
Glove Hand Style
Left and Right
Glove Construction
Rubber
EN ISO 374 Chemical Rating
Type A - BCIKLM
Insulated
Not Insulated
Silicone-Free
Silicone-Free
Glove Coating Finish
Smooth
Dual Layer
Dual Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
Chlorinated/Non Chlorinated
Non-Chlorinated
Triple Layer
Triple Layer Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Butyl, Fully, 14 mil, 14 in, Cuff Rolled/Gauntlet, Lining Unlined, Glove Size L, Color Black, Unsupported, Standards EN ISO 374-1:2016/Type A - BCIKLM, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.