Bluecoat Chemical Resistant Gloves, PVC, 12 in L, 80.00 mil, Blue, XL, 1 PR

  • Mfr # 6632XL

  • Zoro # G3106455


product price:  $6.79
/pr

Key Features

Color
Blue
Size
XL
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
80.00 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6632XL
Zoro #
G3106455
UPC #
045143663248
Country of Origin
Pakistan

Dimensions

Size
XL
Glove Size
XL
Glove Length
12 in
Glove Thickness
80.00 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
Bluecoat
Glove Texture
Grain
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Supported
Application
Food Processing
ANSI/ISEA Abrasion Level
Not Tested
Glove Texture Location
Fully
Triple Layer
Includes Triple Layer
Accelerator Free
Contains Accelerators
EN ISO 374 Chemical Rating
Type A - KLMOPT
Chlorinated/Non Chlorinated
Non-Chlorinated
Wear-Indicating
Wear-Indicator Not Included
Glove Construction
Rubber
Glove Liner Material
Seamless Knit
Dual Layer
Dual Layer Included
Glove Coating Coverage
Full
Glove Hand Style
Left and Right
Sterile/Non-Sterile
Non-Sterile
Brand and Series
MCR Safety BlueCoat 6632
Touchscreen Compatible
Not Touchscreen Compatible
EN 388 Impact Rated
Not EN 388 Impact Rated
Biodegradable
Non-Biodegradable
Glove Coating Color
Blue
Insulated
Not Insulated
Silicone-Free
Silicone-Free
Glove Coating Finish
Sandy
Anti-Static
Anti-Static Not Included

Description

Chemical-Resistant Gloves, PVC, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Knit, Glove Size XL, Color Blue, Supported, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.