Solid Based Dispenser, Chrome, 8 in. H

  • Mfr # 2095208

  • Zoro # G3106525


product price:  $52.57
/ea

Key Features

Dispenser Mounting
Wall
Coverage
6,000 cu ft
Dispenser Type
Programmable
Refill Type
Aerosol Spray
Dispensing Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2095208
Zoro #
G3106525
UPC #
086876227086
Country of Origin
Taiwan, Province of China

Dimensions

Height
8 in
Width
4 3/4 in
Length
5 in
Depth
5 in

Details

Item
Air Freshener Dispenser
Dispenser Mounting
Wall
Coverage
6,000 cu ft
Dispenser Type
Programmable
Refill Type
Aerosol Spray
Dispensing Method
Spray
Item - Air Freshener Dispensers
Programmable Air Freshener Dispenser
Fragrance
Dispenser Only
Dispenser Includes
Dispenser Only
Mounting Type
Wall
Features
Self-Powered Renewable Energy Cell Technology and Green Energy System, Globally Patented, Revolutionary, Run Automatically for Up to 15 yr, Nickel Metal Hydride Renewable Energy, Storing Excess Energy, Easy-to-Use, Virtually Maintenance Free, Fragrance Sold Separately
Cleaner Chemical Product Grouping
Air Freshener Dispenser
Power Method
Renewable Energy Cell
Refill Life
3000 sprays
Sub-Category
Dispensers Only
Cleaner Form
Liquid
Product Series
Microburst 3000
Scent Release Settings
15 min, 30 min, 7.5 min
Color
Silver
Green Environmental Attribute
Product is Powered by Renewable Energy
Basic Power Source
Solar
Compatible Mfg. Model Number
2095206, 2095207
Air Freshener Form
Liquid
Includes Batteries
Yes
Recommended Dilution
Ready to Use

Description

Air Freshener Dispenser, Programmable, Silver, Cleaner Chemical Product Grouping Air Freshener Dispenser, Microburst 3000, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 6,000 cu ft, Scent Release Settings 15 min, 30 min, 7.5 min, Dispensing Method Spray, Compatible Mfg. Model Number 2095206, 2095207, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 3000 sprays, Solar, Includes Batteries Yes, Height 8 in, Width 4 3/4 in, Depth 5 in, Liquid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.