Solid Based Dispenser, White, 8 in. H

  • Mfr # 2095207

  • Zoro # G3106531


product price:  $52.57
/ea

Key Features

Dispenser Mounting
Wall
Coverage
6,000 cu ft
Dispenser Type
Programmable
Refill Type
Aerosol Spray
Dispensing Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2095207
Zoro #
G3106531
UPC #
086876227079
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Width
4 3/4 in
Height
8 in
Depth
5 in

Details

Item
Air Freshener Dispenser
Dispenser Mounting
Wall
Coverage
6,000 cu ft
Dispenser Type
Programmable
Refill Type
Aerosol Spray
Dispensing Method
Spray
Mounting Type
Wall
Power Method
Renewable Energy Cell
Features
Self-Powered Renewable Energy Cell Technology and Green Energy System, Globally Patented, Revolutionary, Run Automatically for Up to 15 yr, Nickel Metal Hydride Renewable Energy, Storing Excess Energy, Easy-to-Use, Virtually Maintenance Free, Fragrance Sold Separately
Fragrance
Dispenser Only
Product Series
Microburst 3000
Cleaner Chemical Product Grouping
Air Freshener Dispenser
Scent Release Settings
15 min, 30 min, 7.5 min
Sub-Category
Dispensers Only
Dispenser Includes
Dispenser Only
Refill Life
3000 sprays
Item - Air Freshener Dispensers
Programmable Air Freshener Dispenser
Cleaner Form
Liquid
Color
White
Green Environmental Attribute
Product is Powered by Renewable Energy
Includes Batteries
Yes
Compatible Mfg. Model Number
2095206, 2095207, 2095208
Basic Power Source
Solar
Air Freshener Form
Liquid
Recommended Dilution
Ready to Use

Description

Air Freshener Dispenser, Programmable, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, Microburst 3000, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 6,000 cu ft, Scent Release Settings 15 min, 30 min, 7.5 min, Dispensing Method Spray, Compatible Mfg. Model Number 2095206, 2095207, 2095208, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 3000 sprays, Solar, Includes Batteries Yes, Height 8 in, Width 4 3/4 in, Depth 5 in, Liquid

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.