Solid Based Dispenser, Black, 8 in. H

  • Mfr # 2095206

  • Zoro # G3106540


product price:  $46.97
/ea

Key Features

Dispenser Mounting
Wall
Coverage
6,000 cu ft
Dispenser Type
Programmable
Refill Type
Aerosol Spray
Dispensing Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2095206
Zoro #
G3106540
UPC #
086876227062
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Width
4 3/4 in
Height
8 in
Depth
5 in

Details

Item
Air Freshener Dispenser
Dispenser Mounting
Wall
Coverage
6,000 cu ft
Dispenser Type
Programmable
Refill Type
Aerosol Spray
Dispensing Method
Spray
Fragrance
Dispenser Only
Power Method
Renewable Energy Cell
Dispenser Includes
Dispenser Only
Features
Self-Powered Renewable Energy Cell Technology and Green Energy System, Globally Patented, Revolutionary, Run Automatically for Up to 15 yr, Nickel Metal Hydride Renewable Energy, Storing Excess Energy, Easy-to-Use, Virtually Maintenance Free,Fragrance Sold Separately
Refill Life
3000 sprays
Scent Release Settings
15 min, 30 min, 7.5 min
Cleaner Chemical Product Grouping
Air Freshener Dispenser
Item - Air Freshener Dispensers
Programmable Air Freshener Dispenser
Color
Black
Sub-Category
Dispensers Only
Mounting Type
Wall
Cleaner Form
Liquid
Product Series
Microburst 3000
Green Environmental Attribute
Product is Powered by Renewable Energy
Air Freshener Form
Liquid
Basic Power Source
Battery
Battery Chemistry
Alkaline
Compatible Mfg. Model Number
1955229, 1955230, 1955291, 1955292, 1955293
Includes Batteries
Yes
Recommended Dilution
Ready to Use

Description

Air Freshener Dispenser, Programmable, Black, Cleaner Chemical Product Grouping Air Freshener Dispenser, Microburst 3000, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 6,000 cu ft, Scent Release Settings 15 min, 30 min, 7.5 min, Dispensing Method Spray, Compatible Mfg. Model Number 1955229, 1955230, 1955291, 1955292, 1955293, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 3000 sprays, Battery, Includes Batteries Yes, Battery Chemistry Alkaline

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.