1/2" Drive Hex Bit Impact Socket Set, Metric, 6 pcs

  • Mfr # J74252

  • Zoro # G3106765


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
Black Oxide
Number of Pieces
6
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J74252
Zoro #
G3106765
UPC #
662679563158
Country of Origin
United States

Dimensions

Drive Size
1/2"
Tip Size
10 mm, 12 mm, 14 mm, 17 mm, 6 mm, 8 mm
Tip Size - Maximum
6 mm
Tip Size Range
6 mm to 17 mm
Tip Size - Minimum
17 mm

Details

Item
Hex Bit Impact Socket Set
Finish
Black Oxide
Number of Pieces
6
Measurement Type
Metric
SAE or Metric
Metric
Includes
(2) Socket Bars 9", Socket Clips 1/2" Drive, (6) Socket Deep 3/8" 10mm, 12mm, 14mm, 17mm, 6mm, 8mm
Std. Bit Point Styles Included
6
Impact Rated
Yes
Sockets Included
10 mm, 12 mm, 14 mm, 17 mm, 6 mm, 8 mm
Tip Type
Hex
Drive Type
Square
Material
Steel
Tip Style
Hex
Piece Count Range
2 to 25
Locking
Yes
Tether Ready
No
Replaceable Insert
No
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert

Description

Made of forged steel
Size stamped on tool for easy identification
Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.