Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 2 Hole Commercial

  • Mfr # Z871B4-XL-3F

  • Zoro # G3106951


product price:  $248.97
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z871B4-XL-3F
Zoro #
G3106951
UPC #
670240373570
Country of Origin
United States

Dimensions

Overall Height
12-1/8"
Spout Length
5-3/8"
Manufacturers Warranty Length
3 yr.
Height
12-1/8"
Spout Height
12 1/8"
Max. Installation Surface Thickness
2 1/4"
Water Inlet Connection Size
1/2"
Overall Width
14 1/5 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
12 1/8 in
For Surface Thickness - Maximum
2 1/4 in
Spout Outlet Height
8 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
0.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Includes
Mounting Hardware
Mounting
Deck
Body Material
Brass
Series
AquaSpec(R)
Replacement Cartridge
4JPA3 or 4JPA4
Flow Outlet Type - Faucet
Aerated
Faucet Handle Type
Lever
Mounting Type - Faucet
Deck
Vandal Resistant Features
Vandal Resistant Outlet, Vandal Resistant Handles
ADA Compliance
ADA Compliant
Compliance
ADA
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type
Pressure Compensating Aerated
Faucet Spout
Rigid/Swing
Standards
ASME A112.18.1
Faucet Spout Shape
Gooseneck
Faucet Finish
Chrome
Valve Type
Ceramic Disc
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Connection
1/2"
Power Source
Manual
Residential / Commercial
Commercial
Handle Material
Metal
Replacement Cartridge Mfr. Model Number
59517005, 59517006
Faucet Body Material
Brass
CEC Compliant
Non CEC Compliant
Faucet Handle Material
Metal
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8"
Spout Reach
5-3/8"
Faucet Activation
Manual
Ligature Resistant
No
Application
Commercial
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Kitchen
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Temperature - Maximum
180 Degrees F
Flow Type
Spray
Flow Rate - Maximum
0.5 gpm
Product Type
Faucet
Operation Method
Manual
Pressure - Maximum
125 psi
Warranty
3 yr
Number of Mounting Holes
2
Mounting Hole Center-to-Center Distance - Minimum
8 in
CEC Compliance
Not CEC Compliant
Spout Shape
Gooseneck
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Ligature Resistance
Not Ligature-Resistant
For Water Temperature
Hot/Cold
Legend Style
Color
Inlet Connection Type
NPSM

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.