Low Arc Kitchen Faucet, Manual, 8" Mount, 4 Hole Commercial

  • Mfr # Z7872C-XL-FC

  • Zoro # G3107085


product price:  $217.39
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7872C-XL-FC
Zoro #
G3107085
UPC #
670240442795
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr.
Height
8-1/16"
Spout Length
9-3/8"
Overall Height
8-1/16"
Spout Height
7 5/8'
Water Inlet Connection Size
3/8"
Max. Installation Surface Thickness
3"
Overall Width
11 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
7 5/8 ft
For Surface Thickness - Maximum
3 in
Spout Outlet Height
6 5/8 in
For Mounting Hole Diameter - Maximum
1 1/16 in

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
0.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Flow Outlet Type (Faucet)
Spray
Flow Outlet Type
Spray
Body Material
Brass
Mounting Type - Faucet
Deck
ADA Compliance
ADA Compliant
Vandal Resistant Features
Vandal Resistant Outlet
Valve Type
Ceramic Disc
Faucet Spout
Swing
Standards
ANSI A117.1, ASME A112.18.1
Includes
Mounting Hardware, Stainless Steel Flex Hose
Mounting
Deck
Series
AquaSpec(R)
Faucet Finish
Chrome
Compliance
ADA
Replacement Cartridge
Yes
Faucet Type
Kitchen Sink Faucet
Flow Outlet Type - Faucet
Spray
Connection
3/8" FNPT
Power Source
Manual
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Residential / Commercial
Commercial
Handle Material
Brass
Max. Mounting Hole Center Distance
8"
Temperature Control
Adjustable Temperature
CEC Compliant
CEC Compliant
Faucet Activation
Manual
Faucet Body Material
Brass
Faucet Handle Material
Brass
Spout Reach
9-3/8"
Ligature Resistant
No
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
CEC Compliance
CEC Compliant
Number of Mounting Holes
3
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Kitchen
Inlet Connection Gender
Female
Spout Shape
Arc
Flow Type
Spray
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant Outlet
Pressure - Maximum
60 psi
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
Yes
Warranty
3 yr
Mounting Hole Center-to-Center Distance - Minimum
8 in
Product Type
Faucet
For Water Temperature
Hot/Cold
Inlet Connection Type
Compression

Description

Item Low Arc Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.