Caster Wheel, Polyurethane, 6 in., 1600 lb.

  • Mfr # 150 PT2H

  • Zoro # G3107876


product price:  $76.49
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Wheel Width
1 1/2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Medium-Duty
Load Rating
1,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150 PT2H
Zoro #
G3107876
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/2 in
Fits Axle Dia.
1/2"
Hub Length
2 1/4 in
Bore Dia.
25/32"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1,600 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Tan
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Black
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Caster Wheel Bearings
Ball
Replacement For
Revvo H and K Series Casters
Caster Temp. Range Available
Yes
Caster Temp. Range
-22 Degrees to 176 Degrees F
Resistant To
Abrasion, Oils, Greases, Chemicals
Durometer
95 Shore A
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Load Rating Range
1,000 to 2,999 lb
Wheel Core Material
Iron
Operating Temperature Range
-22 Degrees to 176 Degrees F
includes Spanner Bushing
No
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Tan
Wheel/Tread Hardness
92-97 Shore A
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
176 Degrees F
Compatible with Series
Revvo H, Revvo K
Operating Temperature - Minimum
-22 Degrees F
Compatible Manufacturer Model Number
TSH 150 PT2H
Wheel Hardness Rating
92 Shore A

Description

Caster Wheel, 1,600 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 1 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92-97 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.