This item is Discontinued.

Pioneer Waterproof Jacket, Hi-Vis Orange, L V1200250U-L

Waterproof Jacket, Hi-Vis Orange, L (Discontinued)

  • Mfr # V1200250U-L
  • Zoro # G3108058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V1200250U-L
Zoro #
G3108058
UPC #
032738033654
Country of Origin
China

Dimensions

Size
L

Details

Waterproof
Yes
Standards
ANSI 107-15 Class 3 Type P And R, CSA Z96-09 Class 2 Level 2
Item
Waterproof Jacket,Hi-Vis Orange,L
Material
300D PU Coated Durable Ripstop Polyester
Color
High Visibility Orange
Features
Double-Stitched and Heat Sealed Seams; Abrasion-, Puncture- and Tear-Resistant; CSA Z96-09 Class 2 Level 2 (Becomes Class 3 When Worn With Hi-Viz Pant Featuring Reflective Leg Bands); Multiple Ventilation Panels, Front and Back; Fully Mesh and Taffeta Lined; Drop Back; 2 Lower Zip Pockets, 2 Lower Inside Pockets, Concealed Chest Zip Cell Pocket on Left Side; Fleece-Lined Collar With Chin Guard; 2 Radiophone Clip Straps; Embroidery Access Zipper; Full Front 2-Way Zipper With Snap Placket; Ribbed Elastic Waist; Elastic Wrists With Hook and Loop Closure; 500H/501H Hood (Sold Separately)

Description

Waterproof Jacket,Hi-Vis Orange,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.