Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Stopper, Polycarbonate, Surface Mount, 4 7/8 in W x 5 1/2 in H x 3 7/8 in D, Red

  • Mfr # STI-13220FR

  • Zoro # G3108126


product price: $94.29
/ea
Free Shipping & Returns

Key Features

For Use With
Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations
Color
Red
Material
Polycarbonate
Depth
3 7/8 in
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-13220FR
Zoro #
G3108126
UPC #
662950130086
Country of Origin
United States

Dimensions

Depth
3 7/8 in
Height
5 1/2 in
Width
4 7/8 in
Overall Length
4 in
Overall Width
3 7/8 in
Overall Depth
5 7/16 in

Details

Item
Universal Stopper
For Use With
Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations
Color
Red
Material
Polycarbonate
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
ADA Compliant, UL/cUL Listed
Indoor/Outdoor
Indoor, Outdoor
Features
Helps Stop False Alarms
Mounting
Surface
Back
Open
Rating
IP56
Voltage
12 to 24V DC (Relay)
Product Type
Pull Station Guard
Water Resistance
Water Resistant
IP Rating
IP56
Includes Alarm
No Alarm
For Location
Indoor, Outdoor
Back Closure
Open
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Legend
IN CASE OF FIRE - LIFT COVER ACTIVATE FIRE ALARM
Connection Type
Wire Leads
Alarm Volume
105 dB
Operating Voltage
12 to 24V DC (Relay)

Description

Universal Stopper, Open Back, Indoor, Outdoor, Color Red, Material Polycarbonate, Mounting Surface, Width 4 7/8 in, Depth 3 7/8 in, Height 5 1/2 in, Diameter N/A, For Use With Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations, Operating Temp. -40 Degrees to 250 Degrees F, Rating IP56, Standards ADA Compliant, UL/cUL Listed, Features Helps Stop False Alarms, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.