
Coupler Plug Kit, Universal Coupling, Industrial Interchange, 1/4 in, 1/4"-18 NPT, 300 psi
Mfr # A73452D
Zoro # G310831834
product price: $7.69
/pk 2, $3.85/eaKey Features
Interchange Type
Industrial
Material
Aluminum, Steel
Coupling Component
Universal Coupling
Hose Fitting Gender
(1) Female
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A73452D
Zoro #
G310831834
UPC #
092329132920
Country of Origin
China
Dimensions
Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Thread Size
1/4"-18
Details
Item
Coupler Plug Kit
Interchange Type
Industrial
Material
Aluminum, Steel
Coupling Component
Universal Coupling
Hose Fitting Gender
(1) Female
Connection Type
NPT
Coupling Locking Type
Sleeve
Color
Red
Includes
(1) FNPT Coupler, (1) FNPT Plug, (1) MNPT Plug
Max. Working Pressure @ 70 F
300 psi
Number of Pieces in Set
3
For Use With
Industrial Interchange
Description
The LEGACY - A73452D is a coupler plug kit intended for connection with industrial interchange pneumatic and fluid hose systems. It includes plugs used to close and protect female quick-connect couplers when hoses or tools are disconnected, helping to prevent contamination, leaks, and damage. This kit includes a universal coupling with a sleeve-type locking mechanism, compatible with 1/4-inch hose fittings and NPT-thread connections following the NPT thread standard.
Key Features:
- Kit includes three pieces: (1) FNPT Coupler, (1) FNPT Plug, and (1) MNPT Plug.
- Made from aluminum and steel materials.
- Compatible with industrial interchange systems.
- Hose fitting size and coupling size are both 1/4 inch, with a 1/4"-18 thread size.
- Hose fitting gender is female.
- Connection type uses NPT threading.
- Universal coupling component with sleeve-type coupling locking.
- Maximum rated working pressure: 300 psi at 70°F.
- Red in color.
- Set contains 3 pieces in total.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.