
29/64 HIGH SPEED STEEL AIRCRAFT DRILL 12in OAL
Mfr # A712-029-I
Zoro # G310858275
product price:Â $32.19
/eaKey Features
Drill Bit Size
29/64 in
Overall Length
12 in
Drill Bit Point Angle
135 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A712-029-I
Zoro #
G310858275
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
29/64 in
Overall Length
12 in
Shank Dia.
29/64 in
Flute Length
4-3/16 in
Details
Drill Bit Point Angle
135 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Cutting Direction
Right Hand
Bit Style
Aircraft Extension
Point Style
Split Point
Primary Material Application
135 Degree Split Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.