
L HIGH SPEED STEEL JOBBER DRILL USA, 12PK
Mfr # J102-212-D
Zoro # G310858459
product price:Â $44.19
/pk 12, $3.68/eaKey Features
Drill Bit Size
L
Overall Length
4-1/4 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J102-212-D
Zoro #
G310858459
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
L
Overall Length
4-1/4 in
Flute Length
2-15/16 in
Shank Size
0.29 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Bit Style
Jobber Length
Application
General purpose drill designed to perform in a broad range of irons and steels. Black Oxide finish provides high resistance to abrasion and helps reduce the tendency of stoft material to load on the drill.
Point Style
Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.