Women's Oxford Shoe, Leather Upper, Rubber Outsole, Super Retro Haystack, 6 1/2

  • Mfr # TB163189214

  • Zoro # G310870154


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Size
6 1/2
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB163189214
Zoro #
G310870154
UPC #
197064504633
Country of Origin
Bangladesh

Dimensions

Size
6 1/2
Size (PRINT)
6 1/2
Width
W

Details

Item
Oxford Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Super Retro Haystack
Static Dissipative
No
Non Metallic Upper
No
Completely Non Metallic
No
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Wide Toe Cap
No
Liner Material
Mesh
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Conductive
No
Style Family
Oxford Shoe
Midsole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Alloy
Removable Insole
Yes
Puncture-Resistant Sole (PRINT)
No
Insulated
No
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
TB163189
Heel Definition
Defined Heel
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
Yes
Gender (PRINT)
Women's
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Contoured Footbed, Dual Density, Removable

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Super Retro Haystack, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6 1/2, Static Dissipative No, Style Number TB163189, Toe Cap Material Alloy, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.