
Power Strip, Vertical Basic, 7 Outlet(s) 5-20R, 5-20P, 6 ft., Natural
Mfr # 1589T77F1
Zoro # G310891807
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
6 ft.
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1589T77F1
Zoro #
G310891807
UPC #
62398019854
Country of Origin
Canada
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Natural
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Number of Outlets
7
Features
Metered
No
Total Outlets
7
Specifications
Outlet Type
5-20R
Cord Included
Yes
Switch Type
No Switch. Power Indicator Light
Outlet Strip Type
Vertical Basic PDU
Rotated Outlets
No
Outlets (Rear)
0
Shielded Cord
No
Surge Protection
No
Hospital Grade
No
Additional Description
20A 12 Outlet Vertical Strip, 6 ft. cord - 77" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.